Referințe
GISS Cutline:863226
Rubix:d795088
EAN:3660338178320

Documente
Detalii produs : 863226 CUTLINE - 863226 FREZA L 16X30-6 SFERICA TAIS DUBLU CUTLINE
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 16x33-6 BALL NOSED CONICAL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungime totală | 75 mm |
| Diametrul capului | 16 mm |
| Aplicare | universal |
| Lungimea capacității | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
