Referințe
Ref. înlocuită:862746
GISS Cutline:893262
Rubix:d795251
EAN:3660338457524

Detalii produs : 893262 CUTLINE - 893262 D.10 FREZA DIN CARBURA 4 TAISURI ACOPERIRE CUPP COADA CILINDRICA CUTLINE
Solid carbide endmill - 4 flutes - 45° helix angle
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations
Puncte forte
Optimised cutting edge stability and high performance / lifetime ratio
Aplicații
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Informații tehnice
atribute
| Diametru | 10 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 10 mm |
| Numărul de dinți | 4 |
| Lungimea tăieturii | 25 mm |
| Lungime totală | 75 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 45 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere