Referințe
GISS Cutline:893434
Rubix:d797070
EAN:3660338459092

Detalii produs : 893434 CUTLINE - 893434 D.6 FREZA DIN CARBURA 2 TAISURI PENTRU ALUMINIU COADA CILINDRICA CUTLINE
Solid carbide endmill - Ball-nose or Aluminium & Non-ferrous materials - 2 flutes - 35° helix angle
Straight shank DIN 6535HA - Centre cut
Ball-nose for copy and shape milling
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Straight shank DIN 6535HA - Centre cut
Ball-nose for copy and shape milling
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Aplicații
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Informații tehnice
atribute
| Diametru | 6 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 6 mm |
| Numărul de dinți | 2 |
| Lungimea tăieturii | 12 mm |
| Lungime totală | 60 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 35 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere