Tăietor monobloc GISS Cutline 893193

CARBIDE END-MILL VARIABLE-HELIX RADIUS CORNER

Vedeți informațiile tehnice

Referințe

GISS Cutline:893193
Rubix:d798610
EAN:3660338456893
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametru20 mm
Tipul coziicilindric
Diametrul cozii20 mm
Vezi toate Caracteristice

Detalii produs : 893193 CUTLINE - 893193 D.20 R2,0 FREZA DIN CARBURA CU TAISURI VARIABILE 39/42 Z4 CUPP CU COLT RAZA CUTLINE


Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application

Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials

Puncte forte

Free ground neck for high usable length

Aplicații

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametru20 mm
Tipul coziicilindric
Diametrul cozii20 mm
Numărul de dinți4
Lungimea tăieturii38 mm
Lungime totală104 mm
Material de tăierecarbid
Unghiul helixului39 °
  • Disponibil – Data livrării la cerere