Referințe
Sandvik Coromant:1K357-2500-200-XD 1730
Rubix:d643968
Producator:8213659
EAN:7323226618280

Detalii produs : 1K357-2500-200-XDÂ 1730 SANDVIK - 1K357-2500-200-XDÂ 1730 SANDVIK
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Puncte forte
For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options
Informații tehnice
atribute
| Diametru | 25 mm |
|---|---|
| Tipul cozii | weldon |
| Diametrul cozii | 25 mm |
| Numărul de dinți | 7 |
| Lungimea tăieturii | 100 mm |
| Lungime totală | 162 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 37 ° |
| Lungimea capacității | 100 mm |
| Unghiul de tăiere | 90 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere