Referințe
Sandvik Coromant:1K365-2000-XD 1730
Rubix:d674479
Producator:8213616
EAN:7323226617856




rezumat tehnic
| Diametrul forajului | 20 mm |
|---|---|
| Lungime totală | 142 mm |
| Lungimea tăieturii | 70 mm |
Detalii produs : 1K365-2000-XD 1730 SANDVIK - 1K365-2000-XD 1730 SANDVIK
The CoroMill® Dura 1K365-2000-XD 1730 solid one-piece carbide end mill from Sandvik Coromant is a precision milling tool. Thanks to its robust carbide construction and PVD AlCrN coating, it offers extended tool life and optimal performance across a variety of materials. Its advanced design, including WhisperKut™ technology, ensures exceptional stability and reduced vibrations for smooth and quiet machining.
Features :
The CoroMill® Dura stands out for its innovative design that optimizes cutting and improves productivity. With a 90° cutting angle and five effective cutting edges, it delivers excellent machining quality with high stability. Its HC substrate combined with a PVD AlCrN coating provides high wear and high-temperature resistance. Its Weldon adapter guarantees optimal clamping, while its center-cutting capability offers broad application versatility.
Specifications :
Cutting diameter: 20 mm.
Cutting edge angle: 90°.
Cutting diameter tolerance: h10.
Adaptive interface: Weldon (DIN6535-HB) - 20 mm.
Maximum slope angle: 4°.
Shank diameter tolerance: h6.
Coating: PVD AlCrN.
Number of effective cutting edges: 5.
Maximum rotational speed: 80 000 tr/min.
Brand information :
Sandvik Coromant is a global reference in cutting tools and machining solutions. With more than 150 years of expertise, the brand is committed to providing high-precision tools to optimize industrial productivity. Recognized for its innovation and advanced technologies (with more than 1 700 patents to its name), Sandvik Coromant designs products that help reduce production costs while increasing machining performance and durability.
Features :
The CoroMill® Dura stands out for its innovative design that optimizes cutting and improves productivity. With a 90° cutting angle and five effective cutting edges, it delivers excellent machining quality with high stability. Its HC substrate combined with a PVD AlCrN coating provides high wear and high-temperature resistance. Its Weldon adapter guarantees optimal clamping, while its center-cutting capability offers broad application versatility.
Specifications :
Cutting diameter: 20 mm.
Cutting edge angle: 90°.
Cutting diameter tolerance: h10.
Adaptive interface: Weldon (DIN6535-HB) - 20 mm.
Maximum slope angle: 4°.
Shank diameter tolerance: h6.
Coating: PVD AlCrN.
Number of effective cutting edges: 5.
Maximum rotational speed: 80 000 tr/min.
Brand information :
Sandvik Coromant is a global reference in cutting tools and machining solutions. With more than 150 years of expertise, the brand is committed to providing high-precision tools to optimize industrial productivity. Recognized for its innovation and advanced technologies (with more than 1 700 patents to its name), Sandvik Coromant designs products that help reduce production costs while increasing machining performance and durability.
CoroMill® Dura, solid carbide end mill for general machining
Puncte forte
- Reduced vibrations thanks to WhisperKut™ technology for smooth machining.
- Excellent tool life due to its highly resistant PVD AlCrN coating.
- Increased precision with a 90° cutting angle and five effective cutting edges.
- Versatile use across various materials, including steels, stainless steels, cast irons and superalloys.
- Stable and robust design for improved productivity.
- Reliable clamping with the Weldon interface, ensuring optimal stability.
- Excellent tool life due to its highly resistant PVD AlCrN coating.
- Increased precision with a 90° cutting angle and five effective cutting edges.
- Versatile use across various materials, including steels, stainless steels, cast irons and superalloys.
- Stable and robust design for improved productivity.
- Reliable clamping with the Weldon interface, ensuring optimal stability.
Aplicații
The CoroMill® Dura 1K365-2000-XD 1730 end mill is ideal for a wide range of industrial applications :
- General machining: compatible with many industrial segments.
- Machining of steels and stainless steels: perfectly adapted to demanding cutting conditions.
- Shoulder milling: ensuring excellent angle precision.
- Manufacture of complex parts: ideal for aerospace and automotive industries.
- Precision engineering: providing excellent performance in both roughing and finishing.
- Series production or custom manufacturing: suited to the varied needs of industrial SMEs.
- General machining: compatible with many industrial segments.
- Machining of steels and stainless steels: perfectly adapted to demanding cutting conditions.
- Shoulder milling: ensuring excellent angle precision.
- Manufacture of complex parts: ideal for aerospace and automotive industries.
- Precision engineering: providing excellent performance in both roughing and finishing.
- Series production or custom manufacturing: suited to the varied needs of industrial SMEs.
Informații tehnice
atribute
| Diametrul forajului | 20 mm |
|---|---|
| Lungime totală | 142 mm |
| Lungimea tăieturii | 70 mm |
| Tipul tijei | cilindric |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere