Referințe
Sandvik Coromant:1K377-2000-300-XD 1730
Rubix:d647714
Producator:8213676
EAN:7323226618457

Detalii produs : 1K377-2000-300-XDÂ 1730 SANDVIK - 1K377-2000-300-XDÂ 1730 SANDVIK
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Puncte forte
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Tipul cozii | weldon |
| Diametrul cozii | 19.2 mm |
| Numărul de dinți | 7 |
| Lungimea tăieturii | 80 mm |
| Lungime totală | 149 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 37 ° |
| Lungimea capacității | 96 mm |
| Unghiul de tăiere | 90 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere