Burghiu de beton Ruko 209030
Carbide-tipped Drill Bits with Cylindrical Shank ISO 5468 - DIN 8039
Vedeți informațiile tehniceReferințe
Ruko:209030
Rubix:d728606
EAN:4007140052209

Detalii produs : 209030 RUKO - CONCRETE DRILL RUKO 209030
Drill bit for high impact and resilient steel impact drill. Particularly robust execution. Good drilling capacity for high solicitation. Areas of use: concrete, clinker, stone, masonry. Use: for chuck drill presses. Packaging: drills sold individually as a self-service pouch.
Puncte forte
Cutting: carbide made of special alloy resistant to percussion. Peak angle: 130°. Special welding, very resistant. Cylindrical tail.
Informații tehnice
atribute
| Lungime totală | 70 mm |
|---|---|
| Diametrul cozii | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere