Referințe
Format:12951600, 9712951600
Rubix:d787854
Producator:4317784123860
EAN:4317784123860

Detalii produs : 12951600 FORMAT - 12951600 FORMAT
Formwork drill, 600 mm
Design: High durability and break protection thanks to wear-resistant CV steel, the offset shank with open twist discharge prevents the drill from sticking, excellent round motion for precise holes, optimum removal of chips - even from deep drilling holes. Application: For slabs and facings, hard and soft word, isolation and insulating materials.
Informații tehnice
atribute
| Diametrul forajului | 16 mm |
|---|---|
| Tipul tijei | cilindric |
| Material de tăiere | hss |
| Diametrul cozii | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
