Burghiu spiral Format 12952200, 9712952200

Cased drill 22 x 600/550mm

Vedeți informațiile tehnice

Referințe

Format:12952200, 9712952200
Rubix:d787857
Producator:4317784123891
EAN:4317784123891
brand logo

rezumat tehnic

Diametrul forajului22 mm
Tipul tijeicilindric
Vezi toate Caracteristice

Detalii produs : 12952200 FORMAT - 12952200 FORMAT


Formwork drill, 600 mm

Design: High durability and break protection thanks to wear-resistant CV steel, the offset shank with open twist discharge prevents the drill from sticking, excellent round motion for precise holes, optimum removal of chips - even from deep drilling holes. Application: For slabs and facings, hard and soft word, isolation and insulating materials.

Informații tehnice


atribute
Diametrul forajului22 mm
Tipul tijeicilindric
Material de tăierehss
Diametrul cozii10 mm
  • Disponibil – Data livrării la cerere