Referințe
Roebuck:611938
Rubix:d793077
EAN:3660338007798

Documente
Detalii produs : 611938 ROEBUCK - 611938 CLESTE PAPAGAL DE PRINDERE 1000 PROIECTIE 100MM ROEBUCK
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Puncte forte
Power up to 8000 N
Informații tehnice
atribute
| Prindere | 1000 mm |
|---|---|
| Proiecție | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
