Mănuși și mâneci rezistente la tăieturi Honeywell 2332242-07
Check and go gloves original orange
Vedeți informațiile tehniceReferințe
Honeywell:2332242-07
Rubix:d785323
EAN:3603835522715




Detalii produs : 2332242-07 HONEYWELL - 2332242-07 HONEYWELL
Polyamide material, Dyneema® fibre, Lycra®. Polyurethane (PU) coating red palm and fingers reinforced for working in dry or slightly greasy environments. Level 3: intermediate protection against cuts.
EN 388 standard
EN 388 standard
Puncte forte
With Check & Go, immediately recognise the level of protection against cuts. Even from a distance. By colour: the red, orange and green colours are known all over the world and used daily. By number: Honeywell is the first company to use the EN388 performance number in an easy-to-understand format thanks to a simple colour code. Washable at 40°c.
Aplicații
For dry or lightly greasy environments. The ideal solution for visual recognition of the level of cut protection.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 248x138x13,8 mm |
|---|---|
| greutate ambalate | 48 g |
| Tip | mănușă |
| Mărime | 7 |
| Nivelul de rezistență la tăiere | 3 |
| Material de bază | poliamidă |
| Contactul cu alimentele | nu |
| Mediu de utilizare | uscat |
| Nivelul de rezistență la abraziune | 4 |
| ESD | nu |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
