Mănuși de unică folosință Tegera 84520-10
Chemical protection gloves 84520 TEGERA®
Vedeți informațiile tehniceVezi documenteleReferințe
Tegera:84520-10
Rubix:d715865
Producator:84520-10
EAN:7333506019430

Documente
Detalii produs : 84520-10 TEGERA - DISPOSABLE USE GLOVES TEGERA 84520-10
Black disposable nitrile glove offering Type A chemical splash protection (JKOPST). Ideal for environments where silicone must be avoided, such as painting or finishing. The textured palm enhances grip and control. Food-approved, silicone-free, powder-free and touchscreen-compatible. Tested for paint wetting impairment substances.
Puncte forte
Splash protection against chemicals, Protection against chemicals, Inside chlorinated, For touchscreen, Extra long, Silicone-free, Oil and grease resistant, Water and oil repellent, Extra dense against dirt and particles, Waterproof, Elastic, Protects
Aplicații
Agricultural work, Assembly, Care work, Chemical technology work, Chemical work, Cleaning, Decontamination, Fine assembly, Fishing industry work, Food handling, Gardening, Healthcare, High hygiene areas, Hotel- and restaurant work, Inspection work, Kitchen work, Laboratory work, Paint spraying work, Painting, Paper industry work, Petro-chemical work, Repair work, Sanitation, Service work, Shop work, Soil preparation, Warehouse work
Informații tehnice
atribute
| Mărime | 10 |
|---|---|
| Lungime | 295 mm |
| Culoare | negru |
| Material de bază | nitril |
| Contactul cu alimentele | da |
| Grosime | 0.2 mm |
| Pulbere | nu |
| Categorie | 1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
