Lame de ferăstrău Format 26830052, 9126830052
Circ. saw blade HM 350X3,4X50-84T
Vedeți informațiile tehniceReferințe
Format:26830052, 9126830052
Rubix:d809073
Producator:26830052
EAN:4317784209472
Detalii produs : 9126830052 FORMAT - 9126830052 FORMAT
Carbide circular saw blade, trapezoidal flat, negative –4°, FORMAT
Design:
The cutting speed should not be below 50 m/s for aluminium and 30-40 m/s for solid material.
Application: Mainly for use on mitre saws with oscillating saw blades or other circular saw benches which cut against the direction of feed. For thin-walled profile made of aluminium and plastic, particularly anodised profiles.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere