Disc abrazor CBN/diamant lipit cu rășină (măcinare uscată) Norton 7958725784
Circular Saw Blade
Vedeți informațiile tehniceReferințe
Norton:7958725784
Rubix:d1216667
EAN:3157629388051
Detalii produs : 7958725784 NORTON - CBN/DIAMOND GRINDER WITH RESIN BOND (DRY GRINDING) NORTON 7958725784
The tooth face of circular saw blades is ground with sharp angled cup wheels. Depending on the tooth pitch, different angles and wheel thicknesses are required. The greater the number of teeth around the circumference, the narrower the space between them and the thinner the grinding wheel needs to be. Even the narrowest tooth gaps can be machined with our 12V9 ECO Face wheels. For reasons of stability, conventional tooth gaps are mainly ground using 4A2 or 12V2 grinding wheels.
Puncte forte
•High quality synthetic diamonds provide excellent material removal rate and longer wheel life than conventional silicon carbide wheels • Engineered B-99 resin bond provides free cutting capabilities & superior form holding in dry tool room and 1A1R cut-off operations in grinding glass & ceramic materials • Can be used wet or dry, in off-hand finishing of carbide tools, providing fast stock removal
Aplicații
Industrial;Grinding
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Diametrul de reaming | 25 mm |
| Grosime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

