Referințe
KTR:KTR 250-11X18
Rubix:d400020
Producator:082505011018
Detalii produs : KTR 250-11X18 - KTR 250-11X18
KTR CLAMPEX clamping elements, self-centering, shaft-hub connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hub bores without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.
Informații tehnice
atribute
| Logistic Greutate | 70 g |
|---|---|
| Diametrul forajului | 11 mm |
| Cuplu transmisibil | 50 N.m |
| Diametrul exterior | 18 mm |
| Execuție | 250 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

