Referințe
Fenner:1108X1-FEN
Rubix:d1046042
Producator:019B0100

Detalii produs : 019B0100 FENNER - TAPER BUSH FENNER 1108X1-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 1108-1
Informații tehnice
atribute
| Bucsă conic | 1108 |
|---|---|
| Lățimea canelurii | 6.35 mm |
| Lungimea bucșelor | 22.3 mm |
| Diametrul găurii de foraj (inci) | 1 '' |
| Diametrul de reaming | 25.4 mm |
| Greutate | 92 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
