Referințe
Fenner:3020X2.1/2-FEN
Rubix:d1048613
Producator:019P0208

Detalii produs : 019P0208 FENNER - TAPER BUSH FENNER 3020X2.1/2-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3020-2.1/2
Informații tehnice
atribute
| Bucsă conic | 3020 |
|---|---|
| Lățimea canelurii | 15.875 mm |
| Lungimea bucșelor | 50.8 mm |
| Diametrul găurii de foraj (inci) | 2-1/2 '' |
| Diametrul de reaming | 63.5 mm |
| Greutate | 2700 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
