Referințe
Fenner:1610X35-FEN
Rubix:d1047761
Producator:029G0035

Detalii produs : 029G0035 FENNER - TAPER BUSH FENNER 1610X35-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1610-35
Informații tehnice
atribute
| Bucsă conic | 1610 |
|---|---|
| Lățimea canelurii | 10 mm |
| Lungimea bucșelor | 25.4 mm |
| Diametrul găurii de foraj (inci) | 1.378 '' |
| Diametrul de reaming | 35 mm |
| Greutate | 264 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
