Referințe
Fenner:3525X38-FEN
Rubix:d1054222
Producator:029J0038

Detalii produs : 029J0038 FENNER - TAPER BUSH FENNER 3525X38-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3525-38
Informații tehnice
atribute
| Bucsă conic | 3525 |
|---|---|
| Lățimea canelurii | 10 mm |
| Lungimea bucșelor | 63.5 mm |
| Diametrul de reaming | 38 mm |
| Greutate | 3800 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
