Referințe
Fenner:2012X40-FEN
Rubix:d1048991
Producator:029K0040

Detalii produs : 029K0040 FENNER - TAPER BUSH FENNER 2012X40-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 2012-40
Informații tehnice
atribute
| Bucsă conic | 2012 |
|---|---|
| Lățimea canelurii | 12 mm |
| Lungimea bucșelor | 31.8 mm |
| Diametrul găurii de foraj (inci) | 1.57 '' |
| Diametrul de reaming | 40 mm |
| Greutate | 700 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
