Referințe
Fenner:3030X70-FEN
Rubix:d1068879
Producator:029Q0070

Detalii produs : 029Q0070 FENNER - TAPER BUSH FENNER 3030X70-FEN
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3030-70
Informații tehnice
atribute
| Bucsă conic | 3030 |
|---|---|
| Lățimea canelurii | 20 mm |
| Lungimea bucșelor | 76.2 mm |
| Diametrul găurii de foraj (inci) | 5/8 '' |
| Diametrul de reaming | 70 mm |
| Greutate | 3600 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
