Butuc de cuplaj dințat KTR ROTEX 48 GS ST 6.0 32H7
Clamping Hub
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:ROTEX 48 GS ST 6.0 32H7
Rubix:d399261
Producator:550485053280

Documente
Detalii produs : 550485053280 KTR - 550485053280 KTR
Our ROTEX GS servo couplings are torsionally stiff shaft couplings soft in bending serving as a connection element between drive unit and measuring sensor. They transmit the torque free from backlash and conformally, making our backlash-free shaft couplings highly accurate. . They also allow for simultaneous compensation of radial, axial and angular displacements. Thanks to the high variety of coupling types and hub designs we are able to supply the right coupling for almost every application
Puncte forte
•Maintenance-free servo coupling with an integrated clamping system made of Steel
easy assembly by internal clamping screws and block assembly
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsion ally flexible
easy assembly by internal clamping screws and block assembly
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsion ally flexible
Informații tehnice
atribute
| Logistic Greutate | 3304 g |
|---|---|
| Mărime | 48 |
| Lungimea butucului | 140 mm |
| Diametrul exterior | 105 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere