Levieri de tensionare/închidere Kipp K0116.4101X50

Clamping lever with external thread

Vedeți informațiile tehnice

Referințe

Kipp:K0116.4101X50
Rubix:d628956
EAN:4059245079339
brand logo

rezumat tehnic

Diametrul firului10 mm
Material/finisareZinc
Lungime50 mm
Vezi toate Caracteristice

Detalii produs : 06430-4101X50 KIPP - 06430-4101X50 KIPP


Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts are burnished. Order example: K0122.0041X10 (clamping lever in satin black; specify length L) Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other external threads, screw lengths, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.

Informații tehnice


atribute
greutate ambalate234 g
Diametrul firului10 mm
Material/finisareZinc
Lungime50 mm
Înălțime42.5 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

10 mm

Lungime

50 mm

Înălțime

42.5 mm