Levieri de tensionare/închidere Kipp K0122.208186X50

Clamping lever with external thread

Vedeți informațiile tehnice

Referințe

Kipp:K0122.208186X50
Rubix:d884785
Producator:K0122.208186X50
EAN:4059245777785
brand logo

rezumat tehnic

Diametrul firului8 mm
Material/finisareZinc
Lungime50 mm
Vezi toate Caracteristice

Detalii produs : K0122.208186X50 KIPP - TENSION/CLAMP LEVERS KIPP K0122.208186X50


Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts are burnished. Order example: K0122.0041X10 (clamping lever in satin black; specify length L) Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other external threads, screw lengths, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.

Informații tehnice


atribute
Diametrul firului8 mm
Material/finisareZinc
Lungime50 mm
Înălțime28.5 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

8 mm

Lungime

50 mm

Înălțime

28.5 mm