Levieri de tensionare/închidere Kipp K0122.308186
Clamping lever with external thread
Vedeți informațiile tehniceReferințe
Kipp:K0122.308186
Rubix:d863380
Producator:K0122.308186
EAN:4059245773268



Detalii produs : K0122.308186 KIPP - TENSION/CLAMP LEVERS KIPP K0122.308186
Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts are burnished. Order example: K0122.0041X10 (clamping lever in satin black; specify length L) Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other external threads, screw lengths, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.
Informații tehnice
atribute
| Diametrul firului | 8 mm |
|---|---|
| Material/finisare | Zinc |
| Lungime | 80 mm |
| Înălțime | 54.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
8 mm
Lungime
80 mm
Înălțime
54.5 mm