Referințe
Kipp:K0122.5162
Rubix:d626946
EAN:4059245085354



Detalii produs : 06450-5162 KIPP - 06450-5162 KIPP
Material: Handle lever made of die-cast zinc in accordance with DIN EN 12844. Steel parts strength class 5.8. Design: Handle lever plastic-coated or high-gloss chrome-plated. Steel parts burnished. Order example: K0122.1041 Note: Δ Insert the desired clamping lever color here. Supplied as standard: black satin, orange RAL 2004, ruby red RAL 3003, silver metallic, high-gloss chrome-plated. On request: Other internal threads, colors, and special designs. Dimension "H1" available in other lengths on request at extra charge.
Informații tehnice
atribute
| greutate ambalate | 301 g |
|---|---|
| Model | 122.5162 |
| Lungime | 49 mm |
| Culoare | portocale |
| Mărime | 5 |
| Material | zinc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere