Clemă excentrică Elesa+Ganter GN 927.5-101-M8-35-B

Clamping levers with eccentrical cam, Lever Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 927.5-101-M8-35-B
Rubix:d599279
Producator:GN 927.5-101-M8-35-B
EAN:4045525856714
brand logo

Detalii produs : 927.5-101-M8-35-B ELESA+GANTER - 927.5-101-M8-35-B ELESA+GANTER


Stainless Steel-Clamping levers with eccentrical cam GN 927.5 with Stainless Steel-threaded stud are used for rapid clamping and releasing operations. Hereby, contrary to a clamping operation via a thread, these levers permit a torque-free clamping. The lever has been designed to ensure that its movement cannot exceed the max. clamping position. There are no loose components since they are all assembled and mounted in their correct order. The salient points of type A are as follows: The distance between the eccentrical cam and the contact surface is adjustable by means of a fine threaded knurled nut. This allows the max. clamping force to be set by a simple adjustment. In addition this also allows the choice of the preferred lever position in relation to the clamping lever pin. With these Stainless Steel-Clamping levers with eccentrical cam GN 927.5 , thrusts of up to 8 kN can be reached.

Informații tehnice


atribute
Logistic Greutate234 g
  • Disponibil – Data livrării la cerere