Clemă excentrică Elesa+Ganter GN 927-101-M8-60-A-S
Clamping levers with eccentrical cam with threaded stud, Lever zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 927-101-M8-60-A-S
Rubix:d602373
Producator:GN 927-101-M8-60-A-S
EAN:4045525077751
Detalii produs : 927-101-M8-60-A-S ELESA+GANTER - 927-101-M8-60-A-S ELESA+GANTER
Clamping levers with eccentrical cam GN 927 are used for rapid clamping and releasing. Hereby, contrary to a clamping operation via a thread, these levers permit a torque-free clamping. The lever has been designed to ensure that its movement cannot exceed the max. clamping force. There are no loose components since they are all assembled and mounted in their correct order. Type A has the following benefits: The distance between the lever cam and the clamping surface is adjustable via a fine pitch thread, allowing the clamping position to be set easily with maximum clamping force. Also, the position of the lever relative to the clamping axis can be determined. With these clamping levers with eccentrical cam GN 927, clamping forces of up to 8 kN can be reached.
Informații tehnice
atribute
| Logistic Greutate | 237 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


