Șurub de poziționare oscilant Elesa+Ganter GN 709.2-12-B

Clamping pads, with female thread, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 709.2-12-B
Rubix:d613786
Producator:GN 709.2-12-B
EAN:4045525461833
brand logo

Detalii produs : 709.2-12-B ELESA+GANTER - 709.2-12-B ELESA+GANTER


Clamping pads GN 709.2 are used as mobile supports or as spring plungers for clamping workpieces. They can also be used as a back stop. The ball is limited to an angular movement of 9° only.

Informații tehnice


atribute
Logistic Greutate8 g
Diametrul filetării3 mm
Diametru12 mm
Diametrul bilei10 mm
  • Disponibil – Data livrării la cerere