Referințe
Elesa+Ganter:GN 709.6-M6-25-K
Rubix:d581831
Producator:GN 709.6-M6-25-K
EAN:4045525886872
Detalii produs : 709.6-M6-25-K ELESA+GANTER - 709.6-M6-25-K ELESA+GANTER
Clamping pads GN 709.6 are also used in jig and fixture construction, for example for clamping workpieces, as movable bearing surface or as stop. The swivel-mounted ball compensates uneven and non-parallel contact surfaces by as much as 10°. It is also secured against further twisting. The O-ring holds the ball in position and prevents dirt from penetrating, resulting in a long service life and constant mobility.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul filetării | 6 mm |
| Diametru | 10 mm |
| Diametrul bilei | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


