Referințe
Elesa+Ganter:GN 709.7-10-25-B
Rubix:d593521
Producator:GN 709.7-10-25-B
EAN:4045525886933
Detalii produs : 709.7-10-25-B ELESA+GANTER - 709.7-10-25-B ELESA+GANTER
Clampimg pads GN 709.7 are also used in jig and fixture construction, for example for clamping workpieces, as movable bearing surface or as stop. The swivel-mounted ball compensates uneven and non-parallel contact surfaces by as much as 10°. It is also secured against further twisting. The O-ring holds the ball in position and prevents dirt from penetrating, resulting in a long service life and constant mobility.
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul filetării | 4 mm |
| Diametru | 10 mm |
| Diametrul bilei | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


