Butuc de cuplaj dințat KTR ROTEX 19 GS AL-H 6.0-14H7
Clamping Ring Hub
Vedeți informațiile tehniceVezi documenteleReferințe
KTR:ROTEX 19 GS AL-H 6.0-14H7
Rubix:146897
Producator:550197151490

Documente
Detalii produs : 550197151490 KTR - 550197151490 SEMICUPLAJ ROTEX GS 19 AL-H 6.0-LIGHT Ø14H7 KTR
Our ROTEX GS servo couplings are torsionally stiff shaft couplings soft in bending serving as a connection element between drive unit and measuring sensor. They transmit the torque free from backlash and conformally, making our backlash-free shaft couplings highly accurate. . They also allow for simultaneous compensation of radial, axial and angular displacements. Thanks to the high variety of coupling types and hub designs we are able to supply the right coupling for almost every application
Puncte forte
•Maintenance-free servo coupling with an integrated clamping system made of aluminium
easy assembly by internal clamping screws
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsionally flexible
easy assembly by internal clamping screws
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsionally flexible
Informații tehnice
atribute
| Logistic Greutate | 87 g |
|---|---|
| Mărime | 19 |
| Lungimea butucului | 66 mm |
| Diametrul exterior | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere