Set de blocare / element de blocare Ringfeder RfN 7012 40X65

Clamping set, ISO 4762-12.9

Vedeți informațiile tehnice

Referințe

Ringfeder:RfN 7012 40X65
Rubix:91021
brand logo

Detalii produs : RFN 7012 40X65 RINGFEDER - RINGFEDER ELEMENT DE BLOCARE RFN 7012 40X65


The clamping set RfN 7012 is the narrowest type and is particularly suitable for applications in tight space conditions. This clamping set balances small tolerance errors and compensates for small assembly errors. When dismantling, the RfN 7012 is self-releasing. Due to the multi-part structure, the RfN 7012 clamping set works without moving parts on the shaft and hub. It can be stretched and relaxed several times. The RfN 7012 clamping set is not self-centring.

Aplicații

Chain wheels, levers, pulleys, slip on gear mechanisms, belt drums, wheels, sheaves

Informații tehnice


atribute
Numărul de șuruburi15
Forța axială58 kN
Arbore de presiune de suprafață225 N/mm²
Cuplu transmisibil1154 N.m
  • Disponibil – Data livrării la cerere