Roată laminată pe tijă Norton 66261032155
Clean & Blend - Flap Wheels with spindle
Vedeți informațiile tehniceReferințe
Norton:66261032155
Rubix:d1213357
EAN:5900442848299
Detalii produs : 66261032155 NORTON - FLAPWHEEL ON ROD NORTON 66261032155
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Flap Wheels with spindle - Norton Clean & Blend - 30x20mm x6mm SK(C) Medium
Informații tehnice
atribute
| Diametru | 30 mm |
|---|---|
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere