Roată laminată pe tijă Norton 66261053048
Clean & Blend - Flap Wheels with spindle
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66261053048
Rubix:d1216670
EAN:3157625944909
Documente
Detalii produs : 66261053048 NORTON - FLAPWHEEL ON ROD NORTON 66261053048
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Informații tehnice
atribute
| Diametru | 60 mm |
|---|---|
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere