Furtun de apă / aer / multifuncțional Trelleborg 0062341
COLORADO S
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0062341
Rubix:d1103212

Documente
Detalii produs : TRELLEBORG 62341 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 0062341
Water discharge for all types of industrial and agricultural medium pressure applications in harsh environments.
Puncte forte
Extremely resistant to ageing and atmospheric conditions. Coils flat for easy storage and handling. A robust construction to resist impact, kinking and abrasion. For fluids up to 100°C. Wide range of diameters.
Aplicații
Water/Discharge applications
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Presiunea de serviciu | 10 bar |
| Raza curbei | 1000 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere