Gresoare - Accesorii / piese de schimb SKF ETP5-WZ-CCCCC-B+924

Compact Greaser

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:ETP5-WZ-CCCCC-B+924
Rubix:d1287757
brand logo

Documente

Detalii produs : ETP5-WZ-CCCCC-B+924 SKF - LUBRICATORS - ACCESSORY / SPARE PART SKF ETP5-WZ-CCCCC-B+924


The SKF Compact greaser (ETP) is an electrically operated cartridge pump for linear guides, ball screws and rolling bearings lubrication. It offers precise metering of lubricant quantities, ensuring optimal performance and longevity for critical components. Thanks to its compact design and low weight, the SKF Compact greaser is easy to install and reliable to use, even in cramped conditions or at moving machine parts. It can be operated directly by the PLC, namely without a separate power pack or additional circuit breaker. The SKF Compact greaser is designed for NLGI grade 1 and 2 greases. It offers up to 5 individual outlets with metering quantities of 10, 15, 20, 30 or 40 mm³ per stroke and outlet. The number of outlet ports used, and the metering rates are flexible and can be specified in the order, thus making it a customized lubrication solution. A bayonet lock makes it easy to replace the grease cartridge. The simple integration into the machine control system (Profibus, Profinet, ASi) enables reliable monitoring and control of the SKF Compact Greaser

Puncte forte

•Very small full-featured lubrication system
Several reliable control and monitoring options
(incl. Profinet, Profibus and ASi)
Quick and easy cartridge change
Standard and customer greases
Easy to install and customize
2–5 lubricant outlets

Aplicații

Automation;Linear robots;Linear guides;Machine tools;Medical devices;Textile machines;Printing machines;Packaging machines ;Woodworking machines

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere