Cizme de protecție unisex Portwest FC60BKR37
Composite Nubuck Leather Ankle Boot S3S HRO FO SR
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FC60BKR37
Rubix:d1210421
EAN:5036108197736
Documente
Detalii produs : FC60BKR37 PORTWEST - UNISEX SAFETY BOOTS PORTWEST FC60BKR37
Stylish design combined with total S3 safety in a 100% non metallic boot. Lightweight construction with a durable PU/Rubber outsole for slip resistance and shock absorption.
Additional top-eyelet to offer a closer fit
Back pull-tab for ease of getting onto the foot
Leather stitched toe bumper
Heat resistant outsole 300ºC
Pierce resistant composite midsole
Composite toecap for added protection
Anti-static footwear
Energy absorbing seat region
Water resistant upper to prevent water penetration
Slip resistant outsole
Fuel and oil resistant outsole
Dual density sole unit
100% non-metallic
CE certified
Additional top-eyelet to offer a closer fit
Back pull-tab for ease of getting onto the foot
Leather stitched toe bumper
Heat resistant outsole 300ºC
Pierce resistant composite midsole
Composite toecap for added protection
Anti-static footwear
Energy absorbing seat region
Water resistant upper to prevent water penetration
Slip resistant outsole
Fuel and oil resistant outsole
Dual density sole unit
100% non-metallic
CE certified
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 37 |
| Material de bază | nubuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
37
