Pantofi de protecție unisex Portwest FT35BGN48
Compositelite Ogwen Trainer S1P
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:FT35BGN48
Rubix:d1205489
EAN:5036108322701

Documente
Detalii produs : FT35BGN48 PORTWEST - UNISEX SAFETY SHOES PORTWEST FT35BGN48
Modern and classic low cut trainer with contrasting colours for a sleek stylish look. TPU moulded upper with mesh back offering excellent breathability and comfort. 100% non-metallic, fibreglass toecap and puncture resistant non-metallic midsole.
Puncte forte
Superbly cushioned comfort foot bed reducing foot fatigue.
Reinforced heel and toe.
Back pull-tab for ease of getting onto the foot.
Lightweight dual density EVA and rubber outsole.
Composite toecap for added protection.
Pierce resistant composite midsole
CE certified.
UKCA marked.
Anti-static footwear.
Energy absorbing seat region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Aplicații
Ideal for indoor and outdoor such as warehouse operatives, fork lift driving, transportation, plumbers, tradesman and general wear.
Informații tehnice
atribute
| EU Mărime | 48 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
| Rezistent la apa | nu |
| Categorie de securitate | s1p |
| Rezistență la alunecare | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
48