Referințe
Gutekunst:0.20X2.30X5.00D
Rubix:d1201051
Producator:D-006A



Detalii produs : 0.20X2.30X5.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.20X2.30X5.00D
Compression spring, tolerance L0 (L0tol): 0.34 mm, spring pitch (s): 1.125 mm, spring rate (R): 0.335 N/mm, smallest length of spring (Ln): 1.54 mm, largest range of spring (sn): 3.46 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1.161 N, tolerance Fn (Fntol): 0.13 N, smallest length dyn. Load (Lndyn): 1.66 mm, largest spring travel path dyn. Load (Shdyn): 2.15 mm, maximum force dyn, (Fndyn): 1.121 N, tolerance Fndyn (Fndtol): 0.12 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.5 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
