Referințe
Gutekunst:0.25X2.50X7.30D
Rubix:d615507
Producator:D-018




rezumat tehnic
| Diametrul exterior | 2.75 mm |
|---|---|
| Diametrul firului | 0.25 mm |
| Lungime | 7.3 mm |
Detalii produs : 0.25X2.50X7.30D GUTEKUNST - 0.25X2.50X7.30D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 0.36 mm, spring pitch (s): 1.214 mm, spring rate (R): 0.463 N/mm, smallest spring length (Ln): 2.47 mm, largest spring range (sn): 4.84 mm, bend length (Lk): 0 mm, max. spring force (Fn): 2.241 N, tolerance Fn (Fntol): 0.2 N, smallest length dyn. Load (Lndyn): 2.64 mm, largest spring travel dyn. Load (shdyn): 2.76 mm, max. force dyn. (Fndyn): 2.161 N, tolerance Fndyn (Fndtol): 0.2 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.75 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 7.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere