Referințe
Gutekunst:0.32X3.20X29.30D
Rubix:d1200037
Producator:D-037A




rezumat tehnic
| Diametrul exterior | 3.52 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 29.3 mm |
Detalii produs : 0.32X3.20X29.30D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.32X3.20X29.30D
Pressure spring, tolerance L0 (L0tol): 1.17 mm, spring pitch (s): 1.541 mm, spring rate (R): 0.176 N/mm, smallest spring length (Ln): 8.36 mm, largest spring range (sn): 20.94 mm, bend length (Lk): 25.08 mm, max. spring force (Fn): 3.691 N, tolerance Fn (Fntol): 0.26 N, smallest length dyn. Load (Lndyn): 9.1 mm, largest travel dyn. Load (shdyn): 11.65 mm, max. force dyn., (Fndyn): 3.561 N, tolerance Fndyn (Fndtol): 0.26 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3.52 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 29.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere