Referințe
Gutekunst:0.32X1.60X12.54D
Rubix:d1200727
Producator:D-042F-05




rezumat tehnic
| Diametrul exterior | 1.92 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 12.54 mm |
Detalii produs : 0.32X1.60X12.54D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.32X1.60X12.54D
Compression spring, tolerance L0 (L0tol): 0.45 mm, spring pitch (s): 0.635 mm, spring rate (R): 1.41 N/mm, smallest length of spring (Ln): 7.69 mm, largest range of spring (sn): 4.81 mm, bend length (Lk): 9.92 mm, maximum force of spring (Fn): 6.781 N, tolerance Fn (Fntol): 0.74 N, smallest length dyn. Load (Lndyn): 8.1 mm, largest travel dyn. Load (Shdyn): 2.74 mm, maximum force dyn, (Fndyn): 6.201 N, tolerance Fndyn (Fndtol): 0.73 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.92 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 12.54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere