Referințe
Gutekunst:0.40X4.00X24.10D
Rubix:d616654
Producator:D-051




rezumat tehnic
| Diametrul exterior | 4.4 mm |
|---|---|
| Diametrul firului | 0.4 mm |
| Lungime | 24.1 mm |
Detalii produs : 0.40X4.00X24.10D GUTEKUNST - 0.40X4.00X24.10D GUTEKUNST
Gutekunst Compression spring, Tolerance L0tol [mm]: 0,96, Spring pitch S [mm]: 1,848, Spring rate R [N/mm]: 0,326, Smallest spring length Ln [mm]: 7,65, Largest spring range sn [mm]: 16,45, Bend length Lk [mm]: 14,45, Maximum spring force Fn [N]: 5,363, Tolerance Fn (Fntol) [N]: 0,4, Smallest length dyn. Load Lndyn [mm]: 8,28, Largest spring travel dyn. load shdyn [mm]: 5,72, Tolerance Fndyn [N]: 5,157, Tolerance Fndtol [N]: 0,39
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.4 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 24.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere