Referințe
Gutekunst:0.63X10.97X40.00D
Rubix:d617416
Producator:D-090W-02




rezumat tehnic
| Diametrul exterior | 11.6 mm |
|---|---|
| Diametrul firului | 0.63 mm |
| Lungime | 40 mm |
Detalii produs : 0.63X10.97X40.00D GUTEKUNST - 0.63X10.97X40.00D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 2.91 mm, spring pitch (s): 7.158 mm, spring rate (R): 0.221 N/mm, smallest spring length (Ln): 6.65 mm, largest spring range (sn): 33.35 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 7.37 N, tolerance Fn (Fntol): 0.75 N, smallest length dyn. Load (Lndyn): 7.61 mm, largest spring travel dyn. Load (shdyn): 19.53 mm, max. force dyn. (Fndyn): 7.161 N, tolerance Fndyn (Fndtol): 0.75 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 11.6 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere