Referințe
Gutekunst:0.63X5.77X41.00D
Rubix:d1201680
Producator:D-100A-02



Detalii produs : 0.63X5.77X41.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.63X5.77X41.00D
Pressure spring, tolerance L0 (L0tol): 1.18 mm, spring pitch (s): 2.99 mm, spring rate (R): 0.619 N/mm, smallest spring length (Ln): 11.69 mm, largest spring range (sn): 29.31 mm, buckling length (Lk): 30.39 mm, max. spring force (Fn): 18.14 N, tolerance Fn (Fntol): 1 N, smallest length dyn. Load (Lndyn): 12.65 mm, largest spring travel dyn. Load (shdyn): 12.79 mm, max. force dyn. (Fndyn): 17.54 N, tolerance Fndyn (Fndtol): 0.99 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6.4 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 41 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
