Arc de compresie Gutekunst 0.80X9.20X42.50D

Compression spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:0.80X9.20X42.50D
Rubix:d615614
Producator:D-122A-12
brand logo

rezumat tehnic

Diametrul exterior10 mm
Diametrul firului0.8 mm
Lungime42.5 mm
Vezi toate Caracteristice

Detalii produs : 0.80X9.20X42.50D GUTEKUNST - 0.80X9.20X42.50D GUTEKUNST


Compression spring, tolerance L0 (L0tol): 1.58 mm, spring pitch (s): 4.906 mm, spring rate (R): 0.63 N/mm, smallest length of spring (Ln): 10.43 mm, largest range of spring (sn): 32.07 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 20.22 N, tolerance Fn (Fntol): 1.3 N, smallest length dyn. Load (Lndyn): 11.45 mm, largest spring travel path dyn. Load (Shdyn): 15.75 mm, maximum force dyn, (Fndyn): 19.58 N, tolerance Fndyn (Fndtol): 1.29 N.

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul exterior10 mm
Diametrul firului0.8 mm
Lungime42.5 mm
  • Disponibil – Data livrării la cerere