Referințe
Gutekunst:0.90X14.10X163.00D
Rubix:d615936
Producator:D-142D



Detalii produs : 0.90X14.10X163.00D GUTEKUNST - 0.90X14.10X163.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 6.65 mm, spring pitch (s): 10.458 mm, spring rate (R): 0.154 N/mm, smallest length of spring (Ln): 22.28 mm, largest range of spring (sn): 140.72 mm, bend length (Lk): 148.8 mm, maximum force of spring (Fn): 21.65 N, tolerance Fn (Fntol): 1.35 N, smallest length dyn. Load (Lndyn): 25.55 mm, largest spring travel path dyn. Load (Shdyn): 59.88 mm, maximum force dyn, (Fndyn): 21.14 N, tolerance Fndyn (Fndtol): 1.34 N.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 0.9 mm |
| Lungime | 163 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere