Arc de compresie Gutekunst 1.00X20.00X31.40D

Compression spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:1.00X20.00X31.40D
Rubix:d617080
Producator:D-145DG
brand logo

rezumat tehnic

Diametrul exterior21 mm
Diametrul firului1 mm
Lungime31.4 mm
Vezi toate Caracteristice

Detalii produs : 1.00X20.00X31.40D GUTEKUNST - 1.00X20.00X31.40D GUTEKUNST


Compression spring, tolerance L0 (L0tol): 5.59 mm, spring pitch (s): 5.527 mm, spring rate (R): 0.232 N/mm, smallest length of spring (Ln): 11.35 mm, largest range of spring (sn): 20.05 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 4.641 N, tolerance Fn (Fntol): 1.37 N, smallest length dyn. Load (Lndyn): 13.28 mm, largest spring travel path dyn. Load (Shdyn): 18.12 mm, maximum force dyn, (Fndyn): 4.201 N, tolerance Fndyn (Fndtol): 1.36 N.

Informații tehnice


atribute
Logistic Greutate3 g
Diametrul exterior21 mm
Diametrul firului1 mm
Lungime31.4 mm
  • Disponibil – Data livrării la cerere